Zoro Homepage

Pliers, Linesman pliers high leverage side cut 9-3/8"

  • Mfr # 259GHLX

  • Zoro # G9792804


product price: $45.19
/ea

Key Features

Plier Item
Plier
Jaw Length
9-3/8"
Jaw Width
11.81
Material
Steel
Jaw thickness
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259GHLX
Zoro #
G9792804
UPC #
660731686531
Country of Origin
Mexico

Dimensions

Jaw Length
9-3/8"
Jaw Width
11.81
Jaw thickness
5/8"

Details

Plier Item
Plier
Material
Steel

Description

The URREA 259GHLX Pliers are the lineman's pliers you need. They have a heavy-duty bimaterial design that provides greater contact area and lessens fatigue. The electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. The ergonomic design with safe handles and striated jaws is designed to provide maximum comfort. It exceeds ASME B107.500 standard for quality assurance. These URREA 259GHLX Pliers are the best choice for your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.