Zoro Homepage

Pliers, Long nose side cut 6-23/32"

  • Mfr # 226GX

  • Zoro # G9794283


product price: $24.99
/ea

Key Features

Material
Steel
Length
6-23/32"
Includes
Plier
Width
3.94
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226GX
Zoro #
G9794283
UPC #
660731686470
Country of Origin
Mexico

Dimensions

Length
6-23/32"
Width
3.94

Details

Item
Plier
Material
Steel
Includes
Plier
Handle Color
Red
Max. Jaw Opening
3/4"

Description

Long nose side cut. Electrician or Linemans pliers offer 46% greater strenght and cutting force than conventional pliers. Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 6-23/32”. Jaw width: 2-1/4”. Jaw thickness: 3/8”. Maximum opening: 3/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.