Zoro Homepage

Pliers, Tongue and groove pipe plier 14"

  • Mfr # 266G

  • Zoro # G9794983


product price: $64.39
/ea

Key Features

Material
Steel
Includes
Plier
Plier Item
Plier
Max. Opening
2"
Throat Depth
0.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266G
Zoro #
G9794983
UPC #
660731606744
Country of Origin
United States

Dimensions

Throat Depth
0.79
Length
13-1/2"
Width (In.)
15.75
Jaw width
1-5/8"
Jaw thickness
1/2"

Details

Material
Steel
Includes
Plier
Plier Item
Plier
Max. Opening
2"
Application
Super duty
Color
Red

Description

Lock jnut for safe handling. Multiple-groove design allows parallel jaw openings. Groove joints and notched jaws help it grip the clamped object perfectly. Total length: 13-1/2”. Jaw width: 1-5/8”. Jaw thickness: 1/2”. Maximum opening: 2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.