Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polished ball pein head hammer 12 Oz

  • Mfr # 1312P

  • Zoro # G0293913


product price: $19.34
/ea

Key Features

Overall Width
3.7
Application
Industrial duty
Overall Length
13.23
Head Material
Steel
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312P
Zoro #
G0293913
UPC #
660731603668
Country of Origin
Mexico

Dimensions

Overall Width
3.7
Overall Length
13.23
Face diameter
1-3/16"
Head length
3-3/4"

Details

Item
Hammer
Application
Industrial duty
Head Material
Steel
Handle Color
Black

Description

Forged and tempered steel alloy head. Hickory wood handles are very hard, stiff, and shock resistant. Handle material: hickory. Head weigth: 12 oz. Face diameter: 1-3/16”. Head length: 3-3/4”. Handle length: 12-3/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.