Zoro Homepage

Polyester slings, 32.81 ft L, Red

  • Mfr # EP2410

  • Zoro # G9749711


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Sling Material
Polyester
Vertical Hitch Capacity
11198.52
Choker Hitch Capacity
8959.26
Color
Red
Includes
Flat polyester slings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2410
Zoro #
G9749711
UPC #
660731907872
Country of Origin
Mexico

Dimensions

Sling Length
32.81 ft
For Sling Width
4 in

Details

Item
Polyester slings
Sling Material
Polyester
Vertical Hitch Capacity
11198.52
Choker Hitch Capacity
8959.26
Color
Red
Includes
Flat polyester slings

Description

2 plies. Manufactured in high tenacity polyester with UV coating. Abrasion resistant and to most acids. Safety factor 5 to 1. It is flexible, adjusted to the contour of the cargo keeping it safe. Web width: 4". Length: 32.81 ft. LBS vertical: 11198.52 lb. LBS choker: 8959.26 lb. LBS Basket "U": 22399.25 lb. LBS Basket 60°: 19397.4 lb. LBS Basket 45°: 15837.94 lb. LBS Basket 30°: 11198.52 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.