Zoro Homepage

Power Bit, Ph No 2 1/4X6

  • Mfr # 12062

  • Zoro # G9802534


product price: $2.15
/ea
Sold in multiples of 10 for $21.50

Key Features

Hex Shank Size
1/4"
Overall Bit Length
5.91
Width
0.04
Includes
Hex power drive phillips, 10 pieces
Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12062
Zoro #
G9802534
UPC #
660731636109
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"
Overall Bit Length
5.91
Width
0.04
Diameter
1/4"
Tip size
PH 2

Details

Includes
Hex power drive phillips, 10 pieces
Fastening Tool Material
Steel
Application - Tools
Industrial duty
Fastening Tool Item
Power drive
Handle Color
Silver

Description

Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: PH2. Tip Diameter: 1/4”. Total length: 6”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.