Zoro Homepage

Power Bit, Torx T101/4X1-15/16

  • Mfr # 16012

  • Zoro # G9822231


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Bit Style
Torx
Hex Shank Size
1/4"
Overall Bit Length
0.24
Width
0.24
Includes
Hex power drive torx bits, 10 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16012
Zoro #
G9822231
UPC #
660731604160
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"
Overall Bit Length
0.24
Width
0.24
Diameter
0.107"
Tip size
T10

Details

Bit Style
Torx
Includes
Hex power drive torx bits, 10 pieces
Fastening Tool Item
Bits
Fastening Tool Material
Steel
Handle Color
Silver
Application - Tools
o

Description

1/4” hex power drive Torx® bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T10. Tip Diameter: 0.107”. Total length: 1-15/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.