Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, Torx T201/4X1-15/16

  • Mfr # 16020

  • Zoro # G9797564


product price: $1.49
/ea
Sold in multiples of 10 for $14.90

Key Features

Bit Style
Torx
Hex Shank Size
1/4"
Fastening Tool Tip Size
T20
Fastening Tool Item
Power Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16020
Zoro #
G9797564
UPC #
660731604184
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"
Fastening Tool Tip Size
T20

Details

Bit Style
Torx
Fastening Tool Item
Power Bit

Description

1/4” hex power drive Torx® bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T20. Tip Diameter: 0.151”. Total length: 1-15/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.