Zoro Homepage

Power Bit, Torx T301/4X1-15/16

  • Mfr # 16032

  • Zoro # G9828209


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Bit Style
Torx
Hex Shank Size
1/4"
Overall Bit Length
1.97
Width
0.2
Includes
Hex power drive torx bits, 10 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16032
Zoro #
G9828209
UPC #
660731604207
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"
Overall Bit Length
1.97
Width
0.2
Diameter
0.216"
Tip size
T30

Details

Bit Style
Torx
Includes
Hex power drive torx bits, 10 pieces
Application - Tools
o
Handle Color
Silver
Fastening Tool Material
Steel
Fastening Tool Item
Bits

Description

1/4” hex power drive Torx® bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T30. Tip Diameter: 0.216”. Total length: 1-15/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.