Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, Torx T301/4X3-1/2

  • Mfr # 16330

  • Zoro # G9832941


product price: $1.95
/ea
Sold in multiples of 6 for $11.70

Key Features

Bit Style
Torx
Hex Shank Size
1/4"
Overall Bit Length
3.54
Includes
Hex power drive torx bits, 6 pieces
Width
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16330
Zoro #
G9832941
UPC #
660731636208
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"
Overall Bit Length
3.54
Width
0.2
Diameter
0.245"
Tip size
T30

Details

Bit Style
Torx
Includes
Hex power drive torx bits, 6 pieces
Fastening Tool Item
Bits
Fastening Tool Material
Steel
Handle Color
Silver
Application - Tools
Industrial duty

Description

1/4” hex power drive Torx® bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T30. Tip Diameter: 0.245”. Total length: 3-1/2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.