Zoro Homepage

Power Steering Pump, alternator and pulley remover, installer kit 11Pc

  • Mfr # 980

  • Zoro # G0314274


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Application
Industrial duty
Color
White
Size/Net Weight
3.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980
Zoro #
G0314274
UPC #
660731639520
Country of Origin
United States

Dimensions

Size/Net Weight
3.35

Details

Item
Installer Kit
Application
Industrial duty
Color
White

Description

Easily removes power transmission elements. Place the shaft and installer nuts on the pulley, adjust according to the central nut and remove by rotating against the shaft with the box-end wrench. The set includes: puller body, cube, remover adapter, short installer/ remover adapter 3/8" - 16 UNC, long installer/ remover adapter 3/8" -16 UNC, short remover adapter 8 mm, medium adapter 3/8" - 16 UNC, short pin, long pin, puller nut, plastic case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.