Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Milled Vise 5" 3 Ax

  • Mfr # 45305

  • Zoro # G9832923


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.66
Material
Metal
Number of Pieces
1
Includes
Precision millig vises
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45305
Zoro #
G9832923
UPC #
660731668810
Country of Origin
India

Dimensions

Overall Length
8.66
Jaw width
5"

Details

Material
Metal
Number of Pieces
1
Includes
Precision millig vises
Application
Heavy duty
Handle Color
Silver
Item
Vises

Description

Hardened jaws (53 to 59 HRc). Squareness and parallelism precise to within 0.0012” (30 microns). Precision vises are casted of high-tension, close-grained cast steel. They have a scratch- and rust-proof gray polychromatic finish. Jaw width: 5". Jaw depth: 1-3/4”. Axis: 3.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.