Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punch, 50 Degree 5/16 Prick

  • Mfr # 44-5/16

  • Zoro # G0314667


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Tip Size (In.)
7/64"
Application
Heavy duty
Material
Steel
Includes
Punto para marcar 50° 5/16".
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-5/16
Zoro #
G0314667
UPC #
660731609455
Country of Origin
Mexico

Dimensions

Tip Size (In.)
7/64"

Details

Item
Prick punch
Application
Heavy duty
Material
Steel
Includes
Punto para marcar 50° 5/16".

Description

50° center punches are used to mark pieces in manufacturing or assembly. 90° prick punches are used to center the bore point and prevent tips from slipping off. Width: 5/16”. Tip size: 7/64”. Total length: 5”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.