Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punch, 50 Degree 7/16 Prick

  • Mfr # 44-7/16

  • Zoro # G0313285


product price: $4.15
/ea
Sold in multiples of 6 for $24.90

Key Features

Tip Size (In.)
5-5/8"
Application
Heavy duty
Material
Steel
Includes
Punto para taladrar 50° 7/16".
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-7/16
Zoro #
G0313285
UPC #
660731686586
Country of Origin
Mexico

Dimensions

Tip Size (In.)
5-5/8"

Details

Item
Prick punch
Application
Heavy duty
Material
Steel
Includes
Punto para taladrar 50° 7/16".

Description

50° center punches are used to mark pieces in manufacturing or assembly. 90° prick punches are used to center the bore point and prevent tips from slipping off. Width: 7/16”. Tip size: 7/32”. Total length: 5-5/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.