Zoro Homepage

Punch, 5/16" Drift

  • Mfr # 96-5/16

  • Zoro # G0293116


product price: $5.75
/ea
Sold in multiples of 6 for $34.50

Key Features

Tip Size (In.)
1/8"
Application
Heavy duty
Material
Steel
Includes
Tapered drift punches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96-5/16
Zoro #
G0293116
UPC #
660731623376
Country of Origin
Mexico

Dimensions

Tip Size (In.)
1/8"

Details

Item
Punches
Application
Heavy duty
Material
Steel
Includes
Tapered drift punches

Description

Long tapered drift punch. Straight tip, ideal for installing and removing guide bushes in die-cutting. Exceed ASME B107-410 standard. Width: 5/16”. Tip size: 1/8”. Total length: 10".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.