
Punch, 5/8" Drift
Mfr # 96-5/8
Zoro # G0300703
product price: $9.49
/eaSold in multiples of 6 for $56.94
Key Features
Tip Size (In.)
5/16"
Material
Steel
Application
Heavy duty
Includes
Tapered drift punches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96-5/8
Zoro #
G0300703
UPC #
660731623383
Country of Origin
Mexico
Dimensions
Tip Size (In.)
5/16"
Details
Item
Punches
Material
Steel
Application
Heavy duty
Includes
Tapered drift punches
Description
Long tapered drift punch. Straight tip, ideal for installing and removing guide bushes in die-cutting. Exceed ASME B107-410 standard. Width: 5/8”. Tip size: 5/16”. Total length: 10".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.