Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punch, 7/16" Drift

  • Mfr # 96-7/16

  • Zoro # G0294288


product price: $7.29
/ea
Sold in multiples of 6 for $43.74

Key Features

Tip Size (In.)
7/32"
Material
Steel
Includes
Tapered drift punches
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96-7/16
Zoro #
G0294288
UPC #
660731623413
Country of Origin
Mexico

Dimensions

Tip Size (In.)
7/32"

Details

Item
Punches
Material
Steel
Includes
Tapered drift punches
Application
Heavy duty

Description

Long tapered drift punch. Straight tip, ideal for installing and removing guide bushes in die-cutting. Exceed ASME B107-410 standard. Width: 7/16”. Tip size: 7/32”. Total length: 10".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.