Zoro Homepage

Punch & Chisel Set, 5Pc

  • Mfr # NO.3

  • Zoro # G0278897


product price: $19.29
/ea

Key Features

Length
7.8
Material
Steel
Application
Heavy duty
Includes
5 pieces
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NO.3
Zoro #
G0278897
UPC #
660731627183
Country of Origin
Mexico

Dimensions

Length
7.8

Details

Item
Punches set
Material
Steel
Application
Heavy duty
Includes
5 pieces
Number of Pieces
5

Description

Chisels, drift pins and punches, set of 5 pieces. The set includes the following sizes: 3/8 x 1/8”, 5/16 x 1/8”, 3/8 x 3/16”, 5/16 x 1/8”, 1/2 x 1/2”, Pouch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.