Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punches and drift pins set of 5 pieces

  • Mfr # 48A

  • Zoro # G0279947


product price: $30.73
/ea

Key Features

Material
Steel
Number of Pieces
5
Includes
Punches and drift pins sets
Length
13.19
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48A
Zoro #
G0279947
UPC #
660731664843
Country of Origin
Mexico

Dimensions

Length
13.19

Details

Item
Pin sets
Material
Steel
Number of Pieces
5
Includes
Punches and drift pins sets
Application
Heavy duty

Description

Punches And Drift Pins Set of 5 pieces. Drift pins are used to install or remove guide bushings, pins, and center guides. Their length is important and it depends on the job. Straight pins can also be used to align holes when assembling parts. Straight tip, ideal for installing or removing guide bushings when die-cutting. The tool’s butt end is designed to withstand strikes. Tapered tip, ideal for installing or removing pins and center guides in deep holesThe set includes: 3/8” x 5/32”, 3/8” x 3/16”, 7/16” x 7/32”, 1/2” x 1/4”, 1/2” x 5/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.