Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punches and drift pins set of 5 pieces.

  • Mfr # 99B

  • Zoro # G0294157


product price: $38.49
/ea

Key Features

Includes
Punches and drift pins sets
Material
Steel
Application
Heavy duty
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99B
Zoro #
G0294157
UPC #
660731624762
Country of Origin
Mexico

Details

Item
Punches
Includes
Punches and drift pins sets
Material
Steel
Application
Heavy duty
Number of Pieces
5

Description

Straight tip, ideal for installing and removing guide bushes in die-cutting. Exceed ASME B107-410 standard. To install or remove guide bushings when die-cutting. To install or remove pins and center guides in deep holes, and in the alignment of pins that center two or more pieces. The tool ́s butt end is designed to with stand strikes. The set includes long tapered drift punches: 5/16”, 3/8”, 7/16”, 1/2”, 5/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.