Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punches and drift pins set of 6 pieces.

  • Mfr # 50A

  • Zoro # G0294245


product price: $20.39
/ea

Key Features

Includes
6 pieces
Number of Pieces
6
Material
Steel
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A
Zoro #
G0294245
UPC #
660731612349
Country of Origin
Mexico

Details

Item
Pins set
Includes
6 pieces
Number of Pieces
6
Material
Steel
Application
Heavy duty

Description

Straight tip, ideal for installing and removing guide bushes in die-cutting. Exceed ASME B107-410 standard. To install or remove guide bushings when die-cutting. To install or remove pins and center guides in deep holes, and in the alignment of pins that center two or more pieces. The tool ́s butt end is designed to with stand strikes. The set includes short tapered drift punches: 3/16”, 1/4”, 5/16”, 3/8”, 7/16”, 1/2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.