Zoro Homepage

Ratchet Wrench, 11/16"Spl Comb

  • Mfr # 1222CMR

  • Zoro # G9711491


product price: $30.55
/ea

Key Features

Overall Length
9"
Material
Steel
Features
Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 11/16". Total length: 9".
Includes
Spline reversible ratcheting wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1222CMR
Zoro #
G9711491
UPC #
660731698862
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9"

Details

Material
Steel
Features
Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 11/16". Total length: 9".
Includes
Spline reversible ratcheting wrenches
Item
Ratcheting wrenches

Description

Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 11/16". Total length: 9".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.