Zoro Homepage

Ratchet Wrench, 14Mm Spl Comb

  • Mfr # 1214MCMR

  • Zoro # G9729944


product price: $22.19
/ea

Key Features

Overall Length
7-1/2"
Material
Steel
Features
Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 14 mm. Total length: 7-1/2".
Includes
Metric spline reversible ratcheting wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1214MCMR
Zoro #
G9729944
UPC #
660731698923
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7-1/2"

Details

Material
Steel
Features
Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 14 mm. Total length: 7-1/2".
Includes
Metric spline reversible ratcheting wrenches
Item
Ratcheting wrenches

Description

Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 14 mm. Total length: 7-1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.