Zoro Homepage

Reciprocating air saw 9000 ipm

  • Mfr # UP881

  • Zoro # G0341154


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Application
Heavy duty
Overall Length
9
Includes
Reciprocating air saw
Material
Steel
Air Consumption
4 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP881
Zoro #
G0341154
UPC #
660731632620
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9
Tip Width
3.35

Details

Item
Air saw
Application
Heavy duty
Includes
Reciprocating air saw
Material
Steel
Air Consumption
4 scfm
RPM
9,000 rpm
Handle Color
Red

Description

Vibration reducing mechanism. Safety throttle prevents accidental starts. Adjustable guard/guide allows the user to set the cutting depth. No load speed: 9,000 ipm. Total length: 9”. Air consumption: 4 SCFM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.