Zoro Homepage

Replacement lock and keys HD series

  • Mfr # HDREF2

  • Zoro # G9847395


product price: $7.89
/ea

Key Features

Color
Black
Material
Steel
For Use With
F2 Lock and keys for HD series cabinets
Features
The URREA replacement lock and keys set is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. Manufactured of polyurethane, 5 in wheel diameter, loading capacity of 265 lb/pcs. For HD series cabinets.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDREF2
Zoro #
G9847395
UPC #
660731905427
Country of Origin
China

Details

Item
Cabinet lock and keys
Color
Black
Material
Steel
For Use With
F2 Lock and keys for HD series cabinets
Features
The URREA replacement lock and keys set is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. Manufactured of polyurethane, 5 in wheel diameter, loading capacity of 265 lb/pcs. For HD series cabinets.
Includes
Gabinet lock and keys

Description

For the most effective organization and storage of tools, you can count on the URREA HDREF2 Replacement lock and keys set. The replacement locks are manufactured of polyurethane. They are compatible with the HD series cabinets, coming in a 5" wheel diameter. They also have a loading capacity of 265 lb/pcs. If you want to enjoy all these benefits in your cabinet, don't hesitate to get yourself this URREA HDREF2 Replacement lock and keys set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.