Zoro Homepage

Replacement Torx bit T15

  • Mfr # R5239T15

  • Zoro # G9790409


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

SAE or Metric
SAE
For Use With
Mfg. No. 523915W
Tip Type
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5239T15
Zoro #
G9790409
UPC #
660731698954
Country of Origin
Taiwan, Province of China

Details

Item
Replacement Bit
SAE or Metric
SAE
For Use With
Mfg. No. 523915W
Tip Type
Torx

Description

Polished mirror finish. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Replacement Torx bit for item 523915W. Size: T15. Length: 1-5/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.