Zoro Homepage

Replacement Torx bit T20

  • Mfr # R5439T20

  • Zoro # G9835592


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

SAE or Metric
SAE
For Use With
Mfg. No. 543920W
Tip Type
Hex Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5439T20
Zoro #
G9835592
UPC #
660731699036
Country of Origin
Taiwan, Province of China

Details

Item
Replacement Bit
SAE or Metric
SAE
For Use With
Mfg. No. 543920W
Tip Type
Hex Torx

Description

The URREA R5439T20 Replacement Torx® bit T20 is an essential for anyone who uses Torx bits. The polished mirror finish provides you with a sleek look. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high performance and prevent corrosion. T20, replacement torx bit for item 543920W, 2 1/4". The URREA R5439T20 Replacement Torx® bit T20 is the tool you can count on to get the job done.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.