Zoro Homepage

Replacement Torx bit T45

  • Mfr # R5439T45

  • Zoro # G9834971


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

SAE or Metric
SAE
For Use With
Mfg. No. 543945W
Tip Type
Hex Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5439T45
Zoro #
G9834971
UPC #
660731699074
Country of Origin
Taiwan, Province of China

Details

Item
Replacement Bit
SAE or Metric
SAE
For Use With
Mfg. No. 543945W
Tip Type
Hex Torx

Description

If you're looking for a high-quality replacement Torx bit, the URREA R5439T45 Replacement Torx® bit T45 is what you need. It has a polished mirror finish. This replacement Torx bit is manufactured with chrome-vanadium steel and are also thermal-treated to offer high performance and prevent corrosion. The size of this replacement Torx bit is T45. You'll be able to depend on the URREA R5439T45 Replacement Torx® bit T45 when it comes time to replace your broken bits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.