Zoro Homepage

Replacement Torx bit T55

  • Mfr # R5439T55

  • Zoro # G9834865


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

SAE or Metric
SAE
For Use With
Mfg. No. 543955W
Tip Type
Hex Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5439T55
Zoro #
G9834865
UPC #
660731699098
Country of Origin
Taiwan, Province of China

Details

Item
Replacement Bit
SAE or Metric
SAE
For Use With
Mfg. No. 543955W
Tip Type
Hex Torx

Description

The URREA R5439T55 Replacement Torx® bit T55 is made with high-quality materials and gives you a sturdy construction. It has a polished mirror finish that makes it ideal for automotive industry applications. The bit is manufactured with chrome vanadium steel and is also thermal treated to offer high performance and prevent corrosion. It features a size of T55, as well as being the replacement Torx bit for item 543955W. Each piece measures 3 1/64". When it comes to working on your vehicle, make sure you equip yourself with the URREA R5439T55 Replacement Torx® bit T55.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.