Zoro Homepage

Reversible Chain Wrench 1-1/2

  • Mfr # 794C

  • Zoro # G9831401


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Pipe Capacity
1-1/2"
Chain Length
13"
Overall Length
13-3/4"
Handle Material
Steel
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794C
Zoro #
G9831401
UPC #
660731621150
Country of Origin
Spain

Dimensions

Chain Length
13"
Overall Length
13-3/4"
Strap Width
2.36 in

Details

Item
Chain wrench
Pipe Capacity
1-1/2"
Handle Material
Steel
Application
Heavy duty

Description

An indispensable tool to handle industrial and commercial piping. Urrea chain pipe wrenches fasten quickly and strongly in the most difficult positions. In addition, they are designed to offer extra leverage for the roughest work and for large diameter pipes. The two jaws can be inverted for even more efficient fastening from either side. This wrench fastens quickly in difficult positions, such as pipes very close to each other, in a ditch or gutter. Total length: 13-3/4”. Max pipe capacity: 1-1/2”. Chain length: 13”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.