Zoro Homepage

Reversible Jaw Puller 10" type C

  • Mfr # 4047

  • Zoro # G9839932


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Capacity
7 tons
Puller Length
9.37
Includes
Jaw puller
For Use With
. Max height: 5-1/2�. Capacity making them ideal for countiess jobs. Type C. 2 positions. Opening capacity: 10". Max height: 5-1/2�. Capacity: 7 tons
Application
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4047
Zoro #
G9839932
UPC #
660731608823
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length
9.37
Screw Width
4.57

Details

Item
Jaw puller
Capacity
7 tons
Includes
Jaw puller
For Use With
. Max height: 5-1/2�. Capacity making them ideal for countiess jobs. Type C. 2 positions. Opening capacity: 10". Max height: 5-1/2�. Capacity: 7 tons
Application
Industrial duty
Material
Steel
Hammer Weight
6.67

Description

These pullers feature an self fastening system, making them ideal for countiess jobs. Type C. 2 positions. Opening capacity: 10". Max height: 5-1/2”. Capacity: 7 tons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.