Zoro Homepage

Reversible Jaw Puller 4" type B

  • Mfr # 4034

  • Zoro # G9845654


product price: $39.49
/ea

Key Features

Capacity
2 tons
Puller Length
5.75
Includes
Jaw puller
For Use With
. Max height: 3-1/2�. Capacity making them ideal for countiess jobs. Type B. 2 positions. Opening capacity: 4". Max height: 3-1/2�. Capacity: 2 tons
Application
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4034
Zoro #
G9845654
UPC #
660731608762
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length
5.75
Screw Width
3.23

Details

Item
Jaw puller
Capacity
2 tons
Includes
Jaw puller
For Use With
. Max height: 3-1/2�. Capacity making them ideal for countiess jobs. Type B. 2 positions. Opening capacity: 4". Max height: 3-1/2�. Capacity: 2 tons
Application
Industrial duty
Material
Steel
Hammer Weight
1.9

Description

The URREA 4034 Reversible Jaw Puller 4" type B is a durable and dependable product. This puller features an self fastening system, making it ideal for countless jobs. With a 2 positions design, the jaw puller offers opening capacity of 4". It also has a max height of 3 1/2" and capacity of 2 tons. The URREA 4034 Reversible Jaw Puller 4" type B is made to last long and be used across many projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.