Zoro Homepage

Ribe Long Bit, SAE 1/2" Drive

  • Mfr # 5443-9M

  • Zoro # G9804634


product price: $7.95
/ea
Sold in multiples of 6 for $47.70

Key Features

Drive Size
1/2"
Finish
Polished Mirror
SAE or Metric
SAE
Measurement Type
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5443-9M
Zoro #
G9804634
UPC #
660731674491
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Ribe Long Bit
Finish
Polished Mirror
SAE or Metric
SAE
Measurement Type
SAE
Number of Pieces
1
Includes
(1) Length of 4": M9
Material
Chrome Vanadium Steel

Description

Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: M9. Total length: 4". Total bit length: 2-15/16”. Bit length exposed: 2-7/16”. Drive end outside diameter: 7/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.