Zoro Homepage

Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb

  • Mfr # UP722

  • Zoro # G0332264


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8"
Includes
Impact wrench with rocking dog system
Width
4.02
Overall Length
7.4
Max. Torque
75 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP722
Zoro #
G0332264
UPC #
660731632514
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
3/8"
Width
4.02
Overall Length
7.4

Details

Item
Wrench
Includes
Impact wrench with rocking dog system
Max. Torque
75 ft-lb
Housing Material
Metal

Description

Rocking Dog mechanism is an inexpensive but long-lasting construction with one rotating hammer. A substantial advantage is the high load capacity and robustness. Impact tools with Rocking Dog system are mainly for assembly and disassembly jobs. Butterfly valve allows direction change with one hand. Lubricated impact mechanism prolongs life and endurance. Air intake valve swivels 360° for easier operation. Capacity: 3/8”. Torque: 75 ft-lb. Air consumption: 3 SCFM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.