Zoro Homepage

Round punch and chisel holder 8 1/2"

  • Mfr # 2108

  • Zoro # G0278434


product price: $26.95
/ea

Key Features

Length
8-1/2"
Material
Metal
Application
Heavy duty
Includes
Round punch and chisel holder
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2108
Zoro #
G0278434
UPC #
660731677782
Country of Origin
Mexico

Dimensions

Length
8-1/2"

Details

Item
Chisel
Material
Metal
Application
Heavy duty
Includes
Round punch and chisel holder
Number of Pieces
1

Description

Round punch and chisel holder. Reduces the risk of hand injury. Ideal for holding punches and chisels up to 1 inch in diameter. Up to 1” holding capacity. High-resistance ergonomic plastic handle. Chrome-vanadium steel shaft. Shaft Diameter: 3/8”. Total length: 8-1/2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.