Zoro Homepage

Rubber grip hinge handle 1/2" X 15-3/4"

  • Mfr # 5467H

  • Zoro # G9789925


product price: $34.49
/ea

Key Features

Overall Length
15-3/4"
Material
Steel
Width
17.32
Application
Heavy duty
Features
Rubber grip hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/2". Total length: 15-3/4�.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5467H
Zoro #
G9789925
UPC #
660731615791
Country of Origin
Mexico

Dimensions

Drive Size
1/2"
Overall Length
15-3/4"
Width
17.32
Socket Depth
2.09
Drive size
1/2"

Details

Item
Hinge handles
Material
Steel
Application
Heavy duty
Features
Rubber grip hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/2". Total length: 15-3/4�.
Color
Silver
Includes
Hinge handles

Description

Rubber grip hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/2". Total length: 15-3/4”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.