Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber grip hinge handle 1/2" X 17-7/8"

  • Mfr # 5468H

  • Zoro # G9823245


product price: $31.99
/ea

Key Features

Drive Size
1/2"
Overall Length
17-7/8"
Application
Heavy duty
Features
Rubber grip hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/2". Total length: 17-7/8�.
Width
20.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5468H
Zoro #
G9823245
UPC #
660731615814
Country of Origin
Mexico

Dimensions

Drive Size
1/2"
Overall Length
17-7/8"
Width
20.87
Socket Depth
1.18
Drive size
1/2"

Details

Item
Hinge handles
Application
Heavy duty
Features
Rubber grip hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/2". Total length: 17-7/8�.
Includes
Hinge handles
Color
Silver
Material
Steel

Description

Rubber grip hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/2". Total length: 17-7/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.