Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Mallet with grey color rubber head 22Oz

  • Mfr # 1368G

  • Zoro # G0279843


product price: $14.25
/ea

Key Features

Handle Material
Wooden
Head Color
Grey
Handle length
16"
Face diameter
2-5/8"
Head length
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1368G
Zoro #
G0279843
UPC #
660731649406
Country of Origin
Mexico

Dimensions

Overall Length
1.65
Handle length
16"
Face diameter
2-5/8"
Head length
4-1/2"

Details

Item
Rubber mallets
Handle Material
Wooden
Head Color
Grey

Description

This Urrea 1368G Rubber Mallet with grey color rubber head 22Oz is a high-quality product. It features an oak handle that provides excellent impact resistance and durability. The mallet's gray color ensures non-marring surfaces, and the head weighs 22 oz. It has a face diameter of 2 5/8", head length of 4 1/2" and handle length of 16". You will be satisfied with this product's quality, performance, and price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.