Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE 1" double drive, type I 2-3/8" box-end depth

  • Mfr # 10013DS

  • Zoro # G9750999


product price: $57.39
/ea

Key Features

Drive Size
13/16"
Overall Length
2-3/8"
SAE or Metric
SAE
Color
Black
Includes
Drive square impact socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10013DS
Zoro #
G9750999
UPC #
660731600124
Country of Origin
Mexico

Dimensions

Drive Size
13/16"
Overall Length
2-3/8"
Socket Depth
3.15

Details

Item
Impact socket
SAE or Metric
SAE
Color
Black
Includes
Drive square impact socket
Application
Heavy duty
Material
Steel
Features
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features a 13/16" drive to loosen or tighten lug nuts used in DRW. Also has a 1" drive for use on impact and air tools. 13/16" opening size. 2-3/8" length.

Description

With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features a 13/16" drive to loosen or tighten lug nuts used in DRW. Also has a 1" drive for use on impact and air tools. 13/16" opening size. 2-3/8" length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.