Zoro Homepage

SAE Spline reversible ratcheting wrench sets (9 pieces).

  • Mfr # JLMC9R

  • Zoro # G9713241


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
17.32 in
Number of Pieces
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLMC9R
Zoro #
G9713241
UPC #
660731603514
Country of Origin
Taiwan, Province of China

Dimensions

Length
17.32 in

Details

Material
Steel
Includes
Wrench set, 9 pieces
Item
Wrench set
Number of Pieces
9

Description

Set of 9 pieces, with spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Wrenches sizes included: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.