Zoro Homepage

Safety glasses, Black Black

  • Mfr # USL006

  • Zoro # G9721352


product price: $6.65
/ea
Sold in multiples of 12 for $79.80

Key Features

Lens Color
Black
Frame Color
Black
Frame Material
Plastic
Length
4.72
Includes
Safety glasses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USL006
Zoro #
G9721352
UPC #
660731661552
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.72

Details

Item
Safety Glasses
Lens Color
Black
Frame Color
Black
Frame Material
Plastic
Includes
Safety glasses
Used For
Orion

Description

Vertical adjustment. Ideal for high-lighting spaces. Temple length adjustment. Meets ANSI Z87.1. Model: orion. Lens color: black. Frame color: black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.