Zoro Homepage

Safety wire twist pliers with spring 11-7/8"

  • Mfr # 192

  • Zoro # G9798039


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Blade Width
0.59
Tip Type
Slide cut
Overall Length
3.9011 7/8"
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192
Zoro #
G9798039
UPC #
660731604665
Country of Origin
United States

Dimensions

Blade Width
0.59
Overall Length
3.9011 7/8"

Details

Item
Plier
Material
Steel
Tip Type
Slide cut
Handle Color
Black
Application
Heavy duty
Includes
Plier

Description

Versatile pliers will reliably twist safety wire rapidly and consistently. Right hand twist mechanism features an automatic spring return. Features tapered jaws for confined areas and mated cutters to cut safety wire. Forged alloy steel construction. For use on safety wire applications found on vehicles, machinery and aircraft. Type: Side cut. Wire Supported: 0.06". Length: 11-7/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.