Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin finish 12-point combination wrench set 14 pc

  • Mfr # 1200DA

  • Zoro # G9833395


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
14
Includes
Wrench sets, 14 pieces
Color
Silver
Features
Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. The set includes: 1/4", 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1", 1-1/16”.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200DA
Zoro #
G9833395
UPC #
660731697773
Country of Origin
Mexico

Details

Item
Wrench set
Number of Pieces
14
Includes
Wrench sets, 14 pieces
Color
Silver
Features
Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. The set includes: 1/4", 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1", 1-1/16”.
Material
Steel
Weight
7.28 lbs

Description

Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. The set includes: 1/4", 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1", 1-1/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.