Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin finish 12-point combination wrench set 16 pc

  • Mfr # 1200FHD

  • Zoro # G9832232


product price: $1,791.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Number of Pieces
16
Includes
Wrench sets, 16 pieces
Material
Steel
Weight
134.17 lbs
Features
Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. The set includes: 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-5/8”, 1-11/16”, 1-3/4”, 1-13/16”, 1-7/8”, 2"; Jumbo wrenches: 2 1/16”, 2-1/8”, 2-3/16”, 2-1/4”, 2-3/8”, 2-1/2”.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200FHD
Zoro #
G9832232
UPC #
660731637984
Country of Origin
Mexico

Details

Item
Wrench set
Number of Pieces
16
Includes
Wrench sets, 16 pieces
Material
Steel
Weight
134.17 lbs
Features
Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. The set includes: 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-5/8”, 1-11/16”, 1-3/4”, 1-13/16”, 1-7/8”, 2"; Jumbo wrenches: 2 1/16”, 2-1/8”, 2-3/16”, 2-1/4”, 2-3/8”, 2-1/2”.
Color
Silver

Description

Comfortable grip in =jumbo sizes. Circular shape conforms better to the hand. Exceed ASME B107.100 standard. The set includes: 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-5/8”, 1-11/16”, 1-3/4”, 1-13/16”, 1-7/8”, 2"; Jumbo wrenches: 2 1/16”, 2-1/8”, 2-3/16”, 2-1/4”, 2-3/8”, 2-1/2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.