Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Finish 12-point Combination Wrench Set 26 Pc

  • Mfr # 120080A

  • Zoro # G9792962


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
26
Includes
Satin finish 12 point combination wrenches, 26 pieces
Material
Steel
Features
12- Point Satin Finish Combination Wrench Set of 26 pieces. There are combination wrenches featuring two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The openings are machined to precision for a perfect fit with nuts and bolts. The 12-point contact gives the box-end greater endurance. The set includes the following sizes: 1/4”, 5/16”, 3/8”, 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1", 1-1/16”, 1-1/8”, 1-1/4”, 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-5/8”, 1-11/16”, 1-3/4”, 1-13/16”, 1-7/8”, 2”.
Weight
54.68 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120080A
Zoro #
G9792962
UPC #
660731697780
Country of Origin
Mexico

Details

Item
Wrench set
Number of Pieces
26
Includes
Satin finish 12 point combination wrenches, 26 pieces
Material
Steel
Features
12- Point Satin Finish Combination Wrench Set of 26 pieces. There are combination wrenches featuring two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The openings are machined to precision for a perfect fit with nuts and bolts. The 12-point contact gives the box-end greater endurance. The set includes the following sizes: 1/4”, 5/16”, 3/8”, 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1", 1-1/16”, 1-1/8”, 1-1/4”, 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-5/8”, 1-11/16”, 1-3/4”, 1-13/16”, 1-7/8”, 2”.
Weight
54.68 lbs
Color
Silver

Description

12- Point Satin Finish Combination Wrench Set of 26 pieces. There are combination wrenches featuring two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The openings are machined to precision for a perfect fit with nuts and bolts. The 12-point contact gives the box-end greater endurance. The set includes the following sizes: 1/4”, 5/16”, 3/8”, 7/16", 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1", 1-1/16”, 1-1/8”, 1-1/4”, 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-5/8”, 1-11/16”, 1-3/4”, 1-13/16”, 1-7/8”, 2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.