Zoro Homepage

Screwdriver Bits Set of 42Pc with magnetic bit holder

  • Mfr # 60142

  • Zoro # G9800635


product price: $48.99
/ea

Key Features

Overall Length
15.67
Material
Steel
Number of Pieces
42
Includes
Combination screwdriver bit set with 42 pieces
Application
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60142
Zoro #
G9800635
UPC #
660731662474
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15.67

Details

Item
Bit set
Material
Steel
Number of Pieces
42
Includes
Combination screwdriver bit set with 42 pieces
Application
Industrial duty

Description

Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Hex insert, 1/4 flat, Phillips®, hex, Torx® and clutch bits, with magnetic bit holder. The sets includes: 6 Slotted bit (3mm to 8 mm). 4 Phillips bit (#0 to #3). 8 Torx Tamper Proof (T10 to T40). 7 Hex bit (2mm to 8mm). 4 Pozidrive (PZ0 to PZ3). Bit adaptor Square 1⁄4” x 1”. 6 Hex bit (3/16” to 1⁄4”). 2 Phillips bit #1, #2. 2 Slotted bit 3/16”, 1⁄4”. Bit adaptor square 1⁄4” x 2”. Magnetic bit adaptor 1⁄4” x 1 3/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.