Zoro Homepage

Screwdriver bits with magnetic adapter, Set of 37 Pc

  • Mfr # 61927

  • Zoro # G9802595


product price: $42.25
/ea

Key Features

Overall Length
12.2
Material
Steel
Number of Pieces
37
Includes
Combination screwdriver bit set with 37 pieces
Application
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61927
Zoro #
G9802595
UPC #
660731635423
Country of Origin
United States

Dimensions

Overall Length
12.2

Details

Item
Bit set
Material
Steel
Number of Pieces
37
Includes
Combination screwdriver bit set with 37 pieces
Application
Industrial duty

Description

Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. The sets includes: 4 flat bits (3-4 to 10-12). 3 Phillips bits (#1 to #3). 4 Shortened Phillips bits (#2 x 1). 1 Shortened 1⁄4” Phillips bit (#2 x 1). 7 hex bits (5/64” to 3/16”). 9 Torx bits (T8 to T40). 4 Square bits (N°0 to N°3). 4 Clutch bits (1/8” to 1⁄4”). 1 Magnetic adapter 1⁄4” x 3. Case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.