Zoro Homepage

Screwdriver, Ph#1 3/16X8 Red

  • Mfr # 9683R

  • Zoro # G9821933


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Shank Length
11-9/16"
Overall Length
8"
Color
Red
Material
Steel
Includes
Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9683R
Zoro #
G9821933
UPC #
660731648775
Country of Origin
Mexico

Dimensions

Shank Length
11-9/16"
Overall Length
8"
Tip size
PH1

Details

Item
Screwdriver
Color
Red
Material
Steel
Includes
Screwdriver
Features
Shank Shape
Round
Primary Application
Heavy duty
Tip type
Phillips

Description

The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH1. Exposed length: 8”. Total Length: 11-9/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.