Zoro Homepage

Screwdriver Set, 15Pc R Series

  • Mfr # 9600ER

  • Zoro # G9802071


product price: $71.15
/ea

Key Features

Number of Pieces
15
Includes
Screwdriver sets, 15 pieces
Handle Material
Steel
Features
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600ER
Zoro #
G9802071
UPC #
660731648843
Country of Origin
Mexico

Details

Item
Screwdriver sets
Number of Pieces
15
Includes
Screwdriver sets, 15 pieces
Handle Material
Steel
Features
Primary Application
Heavy duty

Description

Set of 15 pieces. The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: Slotted: 1/4” x 4”, 1/4” x 6”, 5/16” x 6”, 3/8” x 8”, 3/8” x 12”. Cabinet: 1/8” x 2-1/2”, 1/8” x 4”, 3/16” x 4”, 3/16” x 8”. Phillips: PH0 x 2-1/2”, PH1 x 3”, PH1 x 8”, PH2 x 4”, PH2 x 8”, PH3 x 6”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.