Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Set, 6Pc R Phillips

  • Mfr # 9600AR

  • Zoro # G9801283


product price: $23.49
/ea

Key Features

Number of Pieces
6
Includes
Screwdriver sets, 6 pieces
Handle Material
Steel
Features
Set of 6 pieces. The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: Phillips: PH0 x 2-1/2”, PH1 x 3”, PH2 x 4”, PH3 x 6”, PH4 x 8”, PH2 x 1-3/8”.
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600AR
Zoro #
G9801283
UPC #
660731660890
Country of Origin
Mexico

Details

Item
Screwdriver sets
Number of Pieces
6
Includes
Screwdriver sets, 6 pieces
Handle Material
Steel
Features
Set of 6 pieces. The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: Phillips: PH0 x 2-1/2”, PH1 x 3”, PH2 x 4”, PH3 x 6”, PH4 x 8”, PH2 x 1-3/8”.
Primary Application
Heavy duty

Description

Set of 6 pieces. The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: Phillips: PH0 x 2-1/2”, PH1 x 3”, PH2 x 4”, PH3 x 6”, PH4 x 8”, PH2 x 1-3/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.